Specifications
Dimensions
- Body Size100 mm
- Port 1 Size/TypeG 1/2
- Port 2 Size/TypeG 1/2
Details
- Actuator TypeRack and Pinion
- Angle of Rotation180 °
- Cushion TypeAir Cushion
- MagnetNo
- Mount TypeFlange
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)