Motion
60-4402-5653-9 EDGE DISK

3M
60-4402-5653-9 EDGE DISK

Quick Change Disc - 1.5000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Poly-Cotton Backing Material, 80+ Grit, Maroon Color
Mi Item #07485582
MFR #60-4402-5653-9 EDGE DISK
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60-4402-5653-9 EDGE DISK

Quick Change Disc - 1.5000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Poly-Cotton Backing Material, 80+ Grit, Maroon Color
Mi Item #07485582
MFR #60-4402-5653-9 EDGE DISK

Mfr description
60-4402-5653-9 EDGE DISK
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    1.5000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deflashing, Surface Finishing
  • Attachment Method
    TR
  • Backing Material
    Poly-Cotton
  • Color
    Maroon
  • Grit Number
    80+
  • Manufacturer Upc Number
    00051141542553
  • Max Rpm
    30000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141542553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)