1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
41PC10TSQ4
Air Screwdriver - 1000 rpm Maximum Speed
MI ITEM #
07485676
MFR #
41PC10TSQ4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
INGERSOLL-RAND 41PC10TSQ4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
41PC10TSQ4
Air Screwdriver - 1000 rpm Maximum Speed
MI ITEM #
07485676
MFR #
41PC10TSQ4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
9.4000 in, 239 mm
Side to Center
0.8000 in | 20 mm
Details
Maximum Speed
1000 rpm
Maximum Torque
9.0 N-m, 80 lbs
Minimum Torque
1.1 N-m, 10 lbs
Overview
Mfr description
41PC10TSQ4 1/4INHEX PISTOL AIR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought