Motion
48-22-1999

MILWAUKEE TOOL
48-22-1999

3.5 in. HARDLINE™ Smooth Recurve Drop Point Blade Pocket Knife
MI ITEM #07485829
MFR #48-22-1999
Price$147.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1999

3.5 in. HARDLINE™ Smooth Recurve Drop Point Blade Pocket Knife
MI ITEM #07485829
MFR #48-22-1999

Mfr description
48-22-1999 3.5" HARDLINE SMOOTH KNIFE
  • 3.5 in. D2 steel blade
  • Re-curve drop point smooth blade
  • Flipper with bearing system opening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.54/each

Specifications

Dimensions

  • Blade Length
    3.5 in
  • Blade Thickness
    0.1875 in
  • Handle Length
    4.7 in
  • Overall Length
    8.2 in

Details

  • Blade Material
    D2 Steel
  • Blade Type
    Smooth
  • Color
    Black
  • Handle Material
    Glass-filled Nylon
  • Handle Type
    Straight
  • Includes
    (1) Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242359172
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Gloves
  • Retractable Blade
    No
  • UPC_NO
    045242359172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)