Motion
MFTR-40-1

PCI
MFTR-40-1

Flanged Track Roller - 40 mm Roller Dia., 26 mm Roller Width, 54 mm Flange Dia., 0.5510 in Flange Thickness, Double Flanged, Sealed
MI ITEM #07485869
MFR #MFTR-40-1
Your Price$107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-40-1

Flanged Track Roller - 40 mm Roller Dia., 26 mm Roller Width, 54 mm Flange Dia., 0.5510 in Flange Thickness, Double Flanged, Sealed
MI ITEM #07485869
MFR #MFTR-40-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.95/each(List $129.54)

Overview

Mfr description
MFTR-40-1 M18 X 1.5 STUD W/NUT CAM FOLL
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Dynamic Load Capacity
    2652 lbf
  • Stud Material
    Carbon Steel
  • Stud Length
  • Max Rpm
    15000 rpm
  • Thread Length
    0.7480 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    2652 lbf
  • Radial Static Load Capacity
    1396 lbf
  • Hex Size
    0.3150 in
  • Lubrication Type
    Sealed for Life
  • Series
    MFTR
  • Manufacturer Upc Number
    841946125033
  • Weight
    0.528 lbs
  • Outside Diameter
    1.5750 in
  • Overall Width
    1.0870 in
  • Static Load Capacity
    1396 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text