Motion
L0736-231
L0736-231
MI ITEM #07485870
MFR #L0736-231
Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0736-231
MI ITEM #07485870
MFR #L0736-231

Mfr description
P0736-231 PERMA FLEX FILLED W FP-150-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.63/each

Specifications

Dimensions

  • Container Size/Type
    Drum | Perma

Details

  • Additional Applications
    Bakery Proofer Chains, Cams, Chains, Helical Gearboxes, Linkages, Slides
  • Additives Included
    Anti Corrosion, Anti Rust, Anti Wear
  • AGMA Number
    AGMA 3
  • Appearance
    Clear
  • Application
    General Oiling
  • Base Material
    White Oil
  • Base Type
    White Oil
  • Certification
    NSF H1
  • Concentration
    Ready to Use
  • Film Type
    Adhesive
  • Formula Type
    Mineral
  • Lubricant Film
    Adhesive
  • Lubricant Type
    Food Grade Oil
  • Min Operating Temperature
    -21 °C, -5 °F
  • Product Type
    Machine Oil
  • Series
    FP-150 and FP-150L
  • Trade Name/Number
    FP-150L
  • Type
    Food Grade Oil
  • Viscosity Index
    108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)