Motion
VS4214-005CP
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Conduit, Manifold
Mi Item #07485921
MFR #VS4214-005CP
Price$115.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Conduit, Manifold
Mi Item #07485921
MFR #VS4214-005CP

Mfr description
VS4214-005CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.75/each

Specifications

Details

  • Electrical Entry
    Conduit
  • Flow Direction
    5-Way
  • For Use With Series
    VS4000
  • Manual Override Type
    Locking
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    10
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VS4000
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VS4000
  • Wetted Parts Material
    Metal
  • Wire Type
    Conduit
  • Wiring Type
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)