Motion
VX220DZ2KXNB
Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Conduit, Inline, 3/8 in
Mi Item #07485925
MFR #VX220DZ2KXNB
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Conduit, Inline, 3/8 in
Mi Item #07485925
MFR #VX220DZ2KXNB

Mfr description
VX220DZ2KXNB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.50/each

Specifications

Dimensions

  • Coil Size
    Size 2
  • Inlet Size
    0.3750 in
  • Orifice Diameter
    0.1575 in, 4 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Single Unit
  • Body Material
    Aluminum
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    Conduit
  • Flow Direction
    2-Way
  • For Use With Series
    VX22
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Inline
  • Seal Material
    NBR
  • Series
    VX22
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    7 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VX22
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    NBR
  • Wire Type
    Conduit
  • Wiring Type
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)