Motion
SHUSTER 08B-1RIVX10

SHUSTER CORP
SHUSTER 08B-1RIVX10

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #07485952
MFR #SHUSTER 08B-1RIVX10
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 08B-1RIVX10

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #07485952
MFR #SHUSTER 08B-1RIVX10

Mfr description
08B RIVETED 10 FOOT BOX
  • British Standard Single Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Chain Overall Width
    0.744 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.063 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in
  • Tensile Strength
    4400 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Measurement Standard
    Metric
  • Number Of Links
    240 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)