Motion
SHUSTER 08B-1CL

SHUSTER CORP
SHUSTER 08B-1CL

Roller Chain Link - 08B / 1/2 in Chain & Pitch, Spring Clip
Mi Item #07485953
MFR #SHUSTER 08B-1CL
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 08B-1CL

Roller Chain Link - 08B / 1/2 in Chain & Pitch, Spring Clip
Mi Item #07485953
MFR #SHUSTER 08B-1CL

Mfr description
08B SPRING CLIP CONNECTING LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Chain Overall Width
    0.744 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.450 in
  • Link Plate Height
    0.430 in
  • Link Plate Thickness
    0.063 in
  • Pin Diameter
    0.175 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)