Motion
SHUSTER 08B-1OL

SHUSTER CORP
SHUSTER 08B-1OL

Roller Chain Link - 08B / 1/2 in Chain & Pitch, Offset Link
Mi Item #07485954
MFR #SHUSTER 08B-1OL
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 08B-1OL

Roller Chain Link - 08B / 1/2 in Chain & Pitch, Offset Link
Mi Item #07485954
MFR #SHUSTER 08B-1OL

Mfr description
08B OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Chain Overall Width
    0.772 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.630 in
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)