Motion
SHUSTER 12B-1RIVX10

SHUSTER CORP
SHUSTER 12B-1RIVX10

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #07485958
MFR #SHUSTER 12B-1RIVX10
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 12B-1RIVX10

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #07485958
MFR #SHUSTER 12B-1RIVX10

Mfr description
12B RIVETED 10 FOOT BOX
  • British Standard Single Strand Roller Chain
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.96/each

Specifications

Dimensions

  • Chain Overall Width
    0.952 in
  • Inside Width
    0.459 in
  • Link Plate Height
    0.630 in
  • Link Plate Thickness
    0.075 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Tensile Strength
    7485 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Measurement Standard
    Metric
  • Number Of Links
    160 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)