Motion
EPK20G
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 20 mm, Overall Width: 1.7700 in
Mi Item #07485977
MFR #EPK20G
Price$46.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 20 mm, Overall Width: 1.7700 in
Mi Item #07485977
MFR #EPK20G

Mfr description
EPK20G LINEAR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.45/each

Specifications

Dimensions

  • Overall Width
    1.7700 in
  • Shaft Diameter
    20 mm

Details

  • Housing Type
    Square Flange End
  • Pillow Block Type
    Linear Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)