Specifications
Details
- Maximum Operating Pressure1 MPa
- Minimum Operating Pressure0.05 MPa
- Operating MediumAir
- Operating Temperature Range-5 to 60 °C
- Piping TypeInline
- Proof Pressure1.5 MPa
- Pump MountingDirect Mount
- TypeAdapter
- Valve FunctionFlow Control
- Valve TypeNeedle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)