Motion
CDBA2F100-100-RN-XC3ACD

SMC CORP OF AMERICA
CDBA2F100-100-RN-XC3ACD

CDBA2F100-100-RN-XC3ACD
Mi Item #07486260
MFR #CDBA2F100-100-RN-XC3ACD
Price$374.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F100-100-RN-XC3ACD

CDBA2F100-100-RN-XC3ACD
Mi Item #07486260
MFR #CDBA2F100-100-RN-XC3ACD

Mfr description
CDBA2F100-100-RN-XC3ACD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.40/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    Interchangeable
  • Cylinder Style
    Tie-Rod
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.15 MPa
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)