Specifications
Dimensions
- Overall Length127 pitches
- Pin Diameter0.401 in
- Plate Height1.040 in
- Roller Diameter0.750 in
- Roller Width0.770 in
- Tensile Strength69446 ft-lbs
- Weight105.57 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch20B / 1-1/4 in
- Chain StandardANSI
- Manufacturer Stock Number29931
- MaterialCarbon Steel
- Measurement StandardMetric
- Number Of Strands Across3
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesBritish Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)