Motion
00076308682361

3M
00076308682361

00076308682361
MI ITEM #07486418
MFR #00076308682361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00076308682361

00076308682361
MI ITEM #07486418
MFR #00076308682361

Mfr description
7100091813 CLOTH BELT 384F 220+ XF
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Maroon
  • Grit Number
    220+
  • Manufacturer Upc Number
    00076308682361
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308682361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)