Motion
SHUSTER 1201

SHUSTER CORP
SHUSTER 1201

Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 10 mm Width, Open
Mi Item #07486444
MFR #SHUSTER 1201
Price$18.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 1201

Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 10 mm Width, Open
Mi Item #07486444
MFR #SHUSTER 1201

Mfr description
1201 DOUBLE ROW BALL BEARING, 12X32X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.14/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    1201 DOUBLE ROW BALL BEARING, 12X32X10
  • Finish Coating
    Uncoated
  • Long Description
    SHUSTER 1201 Bearing includes 12 mm straight bore, open closure, 32 mm OD, 10 mm width; perfect for compact machinery.
  • Manufacturer Catalog Number
    SHUSTER 1201
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)