Motion
SHUSTER 1206

SHUSTER CORP
SHUSTER 1206

Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, Open
MI ITEM #07486445
MFR #SHUSTER 1206
Your Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 1206

Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, Open
MI ITEM #07486445
MFR #SHUSTER 1206

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$30.50/each(List $56.12)

Overview

Mfr description
1206 DOUBLE ROW BALL BEARING, 30X62X16

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Inner Ring Width
    16 mm
  • Description
    1206 DOUBLE ROW BALL BEARING, 30X62X16
  • Manufacturer Catalog Number
    SHUSTER 1206
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    SHUSTER 1206 Self-Aligning Ball Bearing has 30 mm straight bore, open closure, 62 mm OD, 16 mm width; built for moderate loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text