Motion
SHUSTER 2204

SHUSTER CORP
SHUSTER 2204

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Open
MI ITEM #07486446
MFR #SHUSTER 2204
Price$29.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 2204

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Open
MI ITEM #07486446
MFR #SHUSTER 2204

Mfr description
2204 DOUBLE ROW BALL BEARING, 20X47X18
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    2204 DOUBLE ROW BALL BEARING, 20X47X18
  • Finish Coating
    Uncoated
  • Long Description
    SHUSTER 2204 Bearing features 20 mm straight bore, open closure, 47 mm OD, 18 mm width; designed for light industrial use.
  • Manufacturer Catalog Number
    SHUSTER 2204
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)