Motion
SHUSTER 6028 2RS

SHUSTER CORP
SHUSTER 6028 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07486449
MFR #SHUSTER 6028 2RS
Price$647.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6028 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07486449
MFR #SHUSTER 6028 2RS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$647.77/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6028 2RS BALL BEARING, 140X210X33
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6028 2RS is a 140 mm bore radial/deep groove ball bearing with 210 mm OD, 33 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER 6028 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6028 2RS BALL BEARING, 140X210X33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text