Motion
ER204 20 MM

SHUSTER CORP
ER204 20 MM

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #07486450
MFR #ER204 20 MM
Price$36.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
ER204 20 MM

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #07486450
MFR #ER204 20 MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.22/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    15.9 mm
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    12 800 N
  • Radial Static Load Capacity
    1550 lbf
  • Seal Type
    Contact with Flinger

Overview

Mfr description
ER204 20 MM INSERT W/ SNAP RING & SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text