Motion
ER210 50 MM

SHUSTER CORP
ER210 50 MM

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, Medium Duty, Set Screw Locking
MI ITEM #07486456
MFR #ER210 50 MM
Price$60.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
ER210 50 MM

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, Medium Duty, Set Screw Locking
MI ITEM #07486456
MFR #ER210 50 MM

Mfr description
ER210 50 MM INSERT W/ SNAP RING & SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    51.6 mm
  • Outer Ring Width  
    29.6 mm
  • Outside Diameter  
    90 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    35 100 N
  • Radial Static Load Capacity
    23 200 N
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)