Motion
ER211 55 MM

SHUSTER CORP
ER211 55 MM

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, Medium Duty, Set Screw Locking
Mi Item #07486457
MFR #ER211 55 MM
Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
ER211 55 MM

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, Medium Duty, Set Screw Locking
Mi Item #07486457
MFR #ER211 55 MM

Mfr description
ER211 55 MM INSERT W/ SNAP RING & SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.16/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width  
    55.6 mm
  • Outer Ring Width  
    30.2 mm
  • Outside Diameter  
    100 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    43 600 N
  • Radial Static Load Capacity
    29 000 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)