Motion
NA205 25 MM

SHUSTER CORP
NA205 25 MM

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486459
MFR #NA205 25 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA205 25 MM

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486459
MFR #NA205 25 MM

Mfr description
NA205 25 MM INSERT W/ ECCENTRIC LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    44.3 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    52 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    14 000 N
  • Radial Static Load Capacity
    7 800 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)