Motion
NA207 35 MM

SHUSTER CORP
NA207 35 MM

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486461
MFR #NA207 35 MM
Price$70.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA207 35 MM

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486461
MFR #NA207 35 MM

Mfr description
NA207 35 MM INSERT W/ ECCENTRIC LOCKING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.14/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    51.1 mm
  • Outer Ring Width  
    20 mm
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    25 680 N
  • Radial Static Load Capacity
    15 300 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)