Motion
NA208 40 MM

SHUSTER CORP
NA208 40 MM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, Medium Duty, Eccentric Collar Locking
MI ITEM #07486462
MFR #NA208 40 MM
Your Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA208 40 MM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, Medium Duty, Eccentric Collar Locking
MI ITEM #07486462
MFR #NA208 40 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.91/each(List $88.15)

Overview

Mfr description
NA208 40 MM INSERT W/ ECCENTRIC LOCKING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    29 500 N
  • Radial Static Load Capacity
    18 150 N
  • Bearing Material
    52100 Bearing Steel
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text