Motion
SNA206 30 MM

SHUSTER CORP
SNA206 30 MM

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486465
MFR #SNA206 30 MM
Price$245.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA206 30 MM

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486465
MFR #SNA206 30 MM

Mfr description
SNA206 30 MM STAINLESS STEEL INSERT W/
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    46 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    62 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    19 500 N
  • Radial Static Load Capacity
    11 200 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)