Motion
SNA208 40 MM

SHUSTER CORP
SNA208 40 MM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486467
MFR #SNA208 40 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA208 40 MM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07486467
MFR #SNA208 40 MM

Mfr description
SNA208 40 MM STAINLESS STEEL INSERT W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    53.9 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    80 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    29 600 N
  • Radial Static Load Capacity
    18 200 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)