Motion
SSER205 25 MM

SHUSTER CORP
SSER205 25 MM

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, Medium Duty, Set Screw Locking
Mi Item #07486468
MFR #SSER205 25 MM
Price$154.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSER205 25 MM

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, Medium Duty, Set Screw Locking
Mi Item #07486468
MFR #SSER205 25 MM

Mfr description
SSER205 25 MM STAINLESS STEEL INSERT W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.1 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    52 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    12 600 N
  • Radial Static Load Capacity
    7 486 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)