Motion
SSER207 35 MM

SHUSTER CORP
SSER207 35 MM

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
MI ITEM #07486470
MFR #SSER207 35 MM
Price$208.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSER207 35 MM

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
MI ITEM #07486470
MFR #SSER207 35 MM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    42.9 mm
  • Outer Ring Width  
    23.8 mm
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    23 130 N
  • Radial Static Load Capacity
    14 440 N
  • Seal Type
    Contact with Flinger

Overview

Mfr description
SSER207 35 MM STAINLESS STEEL INSERT W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought