Motion
SUC208 40 MM

SHUSTER CORP
SUC208 40 MM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, Medium Duty, Set Screw Locking
Mi Item #07486473
MFR #SUC208 40 MM
Price$217.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUC208 40 MM

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, Medium Duty, Set Screw Locking
Mi Item #07486473
MFR #SUC208 40 MM

Mfr description
SUC208 40 MM STAINLESS STEEL INSERT W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    80 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    29 600 N
  • Radial Static Load Capacity
    18 200 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)