Motion
UC209 45 MM

SHUSTER CORP
UC209 45 MM

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, Medium Duty, Set Screw Locking
MI ITEM #07486481
MFR #UC209 45 MM
Price$85.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UC209 45 MM

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, Medium Duty, Set Screw Locking
MI ITEM #07486481
MFR #UC209 45 MM

Mfr description
UC209 45 MM INSERT W/ SET SCREW LOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    85 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    31 850 N
  • Radial Static Load Capacity
    20 800 N
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)