Motion
SUCSFL209-27

SHUSTER CORP
SUCSFL209-27

Two-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07486488
MFR #SUCSFL209-27
Price$408.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCSFL209-27

Two-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07486488
MFR #SUCSFL209-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.24/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8281 in
  • Bolt Circle Diameter  
    0.5940 in
  • Bore Diameter  
    1-11/16 in
  • Housing Width
    4.188 in
  • Length Through Bore
    2.063 in
  • Overall Length Diameter  
    7.406 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC209-27
  • Seal Type
    Contact Seal with Flinger
  • Series
    SUCSFL
  • Type Of Bearing
    Ball

Overview

Mfr description
SUCSFL209-27 1 11/16" STAINLESS 2-BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought