Motion
7472014008

AVENTICS
7472014008

7472014008
Mi Item #07486658
MFR #7472014008
Price$814.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
7472014008

7472014008
Mi Item #07486658
MFR #7472014008

Mfr description
7472014008 CYLINDERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.81/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C12P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)