Motion
131B0543

DANFOSS VLT
131B0543

131B0543
Mi Item #07486672
MFR #131B0543
Price$5,294.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0543

131B0543
Mi Item #07486672
MFR #131B0543

Mfr description
FC-302P7K5T5E20H1XXXXXXSXXXXA4BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,294.01/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    5.1180 in, 130 mm
  • Weight
    14.639 lbs, 6.64 kg

Details

  • Additional Details
    RFI Class A1/B C1 No brake chopper No Loc Cont Panel Not coated PCB No Mains Option Latest release std SW DeviceNet MCA 104 No B Option No C1 option No D option
  • Automation Option Cards
    DeviceNet MCA 104
  • Communications Option Cards
    DeviceNet MCA 104
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    10 hp
  • Horsepower Rating Normal Duty
    10 hp
  • I/O Option Cards
    DeviceNet MCA 104
  • Keypad / Display
    No Local Control Panel
  • Manufacturer Catalog Number
    FC-302P7K5T5E20H1XXXXXXSXXXXA4BXCXXXXDX
  • Number Of Input Phases
    3
  • Output Current Heavy Duty
    16 A
  • Output Current Normal Duty
    16 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Device Net
    Yes
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)