Motion
4061-085
85 RFN 4061 SHRINK DISC
MI ITEM #07486784
MFR #4061-085
Your Price$371.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85 RFN 4061 SHRINK DISC
MI ITEM #07486784
MFR #4061-085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.25/each(List $512.33)

Overview

Mfr description
4061-085 85 RFN 4061 SHRINK DISC

Specifications

  • Min Bore Diameter
    85 mm
  • Outside Diameter
  • Maximum Transmitted Torque
    4850 Nm
  • Hub Surface Pressure
    407 N/mm
  • Transmissible Axial Force
    212 kN/lbs
  • Weight
    7.7 kg
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4061-085
  • Description
    KEYLESS BUSHING
  • Overall Length
    45.8 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text