Motion
NCRA1BS80-190Z

SMC CORP OF AMERICA
NCRA1BS80-190Z

Pneumatic Rotary Actuator - Basic Mount, 190 ° Angle of Rotation
Mi Item #07486805
MFR #NCRA1BS80-190Z
Price$399.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRA1BS80-190Z

Pneumatic Rotary Actuator - Basic Mount, 190 ° Angle of Rotation
Mi Item #07486805
MFR #NCRA1BS80-190Z

Mfr description
NCRA1BS80-190Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.60/each

Specifications

Dimensions

  • Body Size
    80 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    190 °
  • Magnet
    No
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)