Specifications
Dimensions
- Bore Diameter40 mm
- Stroke17 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginJP
- Cylinder SeriesCQ2
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
- Spec Sheet
Overview
Mfr description
CDQ2B40-17DFCZ