Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio60:1
Details
- Bushing KitP16
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeNo Paint
- ReductionSingle Reduction
- SeriesHF700