Overview
Mfr description
NCA1S325-4000-XC22
Specifications
- Country of OriginUS
- Stroke40 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedViton Seals
- Auto-SwitchStandard
- Made to OrderYes
- Mounting TypeSide Lug
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data