Motion
QS127TGRSM000400
Coverall - Front Zipper Closure
MI ITEM #07487546
MFR #QS127TGRSM000400
Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #07487546
MFR #QS127TGRSM000400

Mfr description
QS127TGRSM000400 TYCHEM 2000 SFR
  • Secondary Flame Protection
  • Chemical Protection
  • Taped Seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.23/each

Specifications

Dimensions

  • Chest Size
    30-5/6 to 34-1/3 in, 78.3 to 87.2 cm
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 7-3/4 in
  • Material Thickness
    7.5 mil
  • Material Weight
    3.2
  • Width
    22 in

Details

  • Additional Details
    Attached Respirator-Fit Hood, Chin Flap, Storm Flap, Elastic Wrists, Elastic Ankles, Elastic Waist, Semi-Auto Locking Slider Zipper Pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Green
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 SFR Hooded Coverall
  • Fabric Type
    Tychem 2000 SFR
  • Features
    Attached Hood, Bloodborne Pathogen Protection, Chemical Protection, Elastic Ankles, Elastic Waist, Elastic Wrists, Secondary Flame Protection, Taped Seams, Viral Penetration Protection
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Protection, Secondary Flame Protection, Refineries, Petrochemical Plants, Laboratories, Hazardous Maintenance Operations
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood
  • Material
    Tychem 2000 SFR
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)