Motion
QS127TGRMD000400
Coverall - Front Zipper Closure
Mi Item #07487547
MFR #QS127TGRMD000400
Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #07487547
MFR #QS127TGRMD000400

Mfr description
QS127TGRMD000400 TYCHEM 2000 SFR
  • Chemical protection
  • Secondary flame protection
  • Attached respirator fit hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.23/each

Specifications

Dimensions

  • Chest Size
    36 to 39 in, 91.4 to 99.1 cm
  • Height
    5 ft 6 in - 5 ft 9 in
  • Length
    2 ft 7-7/8 in
  • Material Thickness
    7.5 mil
  • Material Weight
    3.2
  • Width
    2 ft

Details

  • Additional Details
    Attached respirator fit hood, Front zipper closure, Chin flap, Storm flap, Elastic wrists, Elastic ankles, Elastic waist, Semi-auto locking slider zipper pull, Taped seams, Respirator-fit hood lined with ProShield 6 SFR fabric, Covered braided elastic at hood, Nylon zipper with large metal pull, Chin flap with Double Sided adhesive tape, Covered braided elastic openings at wrist and ankle
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Green
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 SFR Hooded Coverall
  • Fabric Type
    Tychem 2000 SFR
  • Features
    Attached respirator fit hood, Chemical protection, Chin flap, Elastic ankles, Elastic waist, Elastic wrists, Front zipper closure, Latex free, Secondary flame protection, Storm flap, Taped seams
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Protection, Secondary flame protection
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached respirator fit hood
  • Material
    Tychem 2000 SFR
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 2000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)