Motion
QS127TGRLG000400
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #07487548
MFR #QS127TGRLG000400
Price$60.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #07487548
MFR #QS127TGRLG000400

Mfr description
QS127TGRLG000400 TYCHEM 2000 SFR
  • Flame Resistant
  • Chemical Resistant
  • Elastic Wrists
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.59/each

Specifications

Dimensions

  • Chest Size
    39 to 43 in, 99.1 to 109.2 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 8-1/4 in
  • Material Thickness
    7.5 mil
  • Material Weight
    3.2
  • Width
    2 ft 2 in

Details

  • Additional Details
    Respirator-fit hood lined with ProShield 6 SFR fabric, Covered, braided elastic at hood, Nylon zipper with large metal pull, Chin flap with Double Sided adhesive tape, braided elastic openings at wrist and ankle, Zipper features a semi-automatic locking slider, Elastic waist
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    Green
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 SFR Hooded Coverall
  • Fabric Type
    Tychem
  • Features
    Attached Hood, Chemical Resistant, Elastic Wrists, Flame Resistant, Taped Seams
  • Flame Resistance
    Yes
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Oil and Gas, Hazardous Maintenance
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Taped Seams
  • Material
    Tychem
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 2000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)