Motion
QS127TGR5X000400
TYCHEM® 2000 SFR Coverall - 5X-Large, Front Zipper Closure
Mi Item #07487553
MFR #QS127TGR5X000400
Price$82.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYCHEM® 2000 SFR Coverall - 5X-Large, Front Zipper Closure
Mi Item #07487553
MFR #QS127TGR5X000400

Mfr description
QS127TGR5X000400 TYCHEM 2000 SFR
  • Respirator-fit hood lined with ProShield® 6 SFR fabric.
  • Covered, braided elastic at hood.
  • Nylon zipper with large metal pull.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.86/each

Specifications

Dimensions

  • Shipping Weight
    6.601 lbs
  • Size
    5X-Large

Details

  • Ankle Style
    Elastic
  • Closure Type
    Front Zipper
  • Color
    Green
  • Cuff Style
    Elastic
  • Garment Use
    Chemical/Flame Resistant
  • Harmonization Code
    6210.10.5000
  • Hood Included
    Yes
  • Manufacturer Upc Number
    888120016701
  • Package Quantity
    4 Per Case
  • Product Type
    Coveralls
  • UPC_NO
    888120016701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)