Motion
QS127TGR7X000400
TYCHEM® 2000 Sfr Coverall - 7 XL, Front Zipper Closure
MI ITEM #07487555
MFR #QS127TGR7X000400
Price$177.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYCHEM® 2000 Sfr Coverall - 7 XL, Front Zipper Closure
MI ITEM #07487555
MFR #QS127TGR7X000400

Mfr description
QS127TGR7X000400 TYCHEM 2000 SFR
  • Secondary Flame Protection
  • Chemical Protection
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.81/each

Specifications

Dimensions

  • Chest Size
    61 to 64 in, 154.9 to 162.6 cm
  • Height
    6 ft 10 in - 7 ft 1 in
  • Length
    2 ft 11-3/4 in
  • Material Thickness
    7.5 mil
  • Material Weight
    3.2
  • Shipping Weight
    6.894 lbs
  • Size
    7
  • Width
    3 ft 4-1/2 in

Details

  • Additional Details
    Attached respirator fit hood, Front zipper closure, Chin flap, Storm flap, Elastic wrists, Elastic ankles, Elastic waist, Semi-auto locking slider zipper pull, Taped seams, Respirator-fit hood lined with ProShield 6 SFR fabric, Covered braided elastic at hood, Nylon zipper with large metal pull, Chin flap with Double Sided adhesive tape, Manufactured under specifications that do not contain natural rubber latex
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    Green
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 SFR Hooded Coverall
  • Fabric Type
    Tychem 2000 SFR
  • Features
    Attached Hood, Bloodborne Pathogen Protection, Chemical Protection, Chin Flap, Elastic Ankles, Elastic Waist, Elastic Wrists, Front Zipper Closure, Lightweight, Secondary Flame Protection, Storm Flap, Taped Seams, Viral Penetration Protection
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical/Flame Resistant
  • Harmonization Code
    6210.10.5000
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood
  • Manufacturer Upc Number
    888120016725
  • Material
    Tychem 2000 SFR
  • Package Quantity
    4 Per Case
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 2000
  • Type
    Coverall
  • UPC_NO
    888120016725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)