Motion
GR255C

TIMKEN
GR255C

Lithium Complex Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, Dark Gray Color, Water Resistant
Mi Item #07487675
MFR #GR255C
Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR255C

Lithium Complex Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, Dark Gray Color, Water Resistant
Mi Item #07487675
MFR #GR255C

Mfr description
GR255C LITHIUM NLGI 2 GREASE CART.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.54/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2

Details

  • Certification
    GC-LB
  • Color
    Dark Gray
  • Composition
    Lithium Complex
  • Container Type
    Cartridge
  • Dropping Point
    235 °C
  • Max Operating Temperature
    356 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -50 °F
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 3%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)