Motion
VSH4410A-02
Manual Mechanical Air Control Valve - 1/4 in Port, Rotary Knob Operated
Mi Item #07488175
MFR #VSH4410A-02
Price$185.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 1/4 in Port, Rotary Knob Operated
Mi Item #07488175
MFR #VSH4410A-02

Mfr description
VSH4410A-02 HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.05/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Port Size
    1/4 in

Details

  • Actuator Type
    Rotary Knob
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)