Motion
C2102HR X 35P +C/L AOE

PEER CHAIN
C2102HR X 35P +C/L AOE

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 35 pitches Length
Mi Item #07488284
MFR #C2102HR X 35P +C/L AOE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2102HR X 35P +C/L AOE

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 35 pitches Length
Mi Item #07488284
MFR #C2102HR X 35P +C/L AOE

Mfr description
C2102HR X 35P +C/L AOE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    35 pitches
  • Pin Diameter
    0.376 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    4079 ft-lbs
  • Weight
    28.95 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    42764
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)