Motion
HP6X1RF
6.0000 in Bore, 1.0000 in Stroke
MI ITEM #07488614
MFR #HP6X1RF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Bore, 1.0000 in Stroke
MI ITEM #07488614
MFR #HP6X1RF

Mfr description
HP6X1RF CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    1.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Face Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Hi-power

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)